STAHLWILLE

STAHLWILLE Adjustable wrench 13X114mm / 4"

  • ERIKS:14258787
  • Manufacturer:4018754299560
Image 1
Left-handed, DIN 3117/ISO 6787, A shape, jaw offset 15°, Chrome-Vanadium, gunmetal finish.
Save to list

€26.50/ pieceexcl. VAT

€32.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
114 mm
Max. spanner opening
13 mm