STAHLWILLE

STAHLWILLE Adjustable wrench 12" 309mm

  • ERIKS:14037618
  • Manufacturer:4018754299539
Image 1
Adjustable wrenchDesign: DIN 3117, ISO 6787, Form B. Made of chrome-vanadium steel, chrome-plated. With lasered setting scale.
Save to list

€83.50/ pieceexcl. VAT

€101.04incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
309 mm
Max. spanner opening
34 mm