

€40.81/ pieceexcl. VAT
€49.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12910 |
Type | Adjustable Hook Spanner |
Model | Metric |
Single wrench model | Yes |
VDE tested | No |
Low spark model | No |
Material | Special Steel |
Weight | 90 g |
Wrench size small | 20 mm |
Wrench size large | 42 mm |