STAHLWILLE

STAHLWILLE Ab-95/98-Pro Rubbish Bin

  • ERIKS:14810118
  • Manufacturer:4018754334728
Image 1
Save to list

€42.35/ pieceexcl. VAT

€51.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
95/98 AB
Type
Waste Bin
Height
310 mm
Width
115 mm
Length
300 mm
Weight
2.014 kg