

€214.06/ pieceexcl. VAT
€259.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 67 |
Type | Electronics Plier Set |
Number of end cutting pliers | 1 |
Total number of tools | 5 |
Packaging | TCS Inlay |
Weight | 480 g |
Weight | 480 |