

€105.88/ pieceexcl. VAT
€128.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 4675 VDE |
Type | VDE TORX Screwdriver Set |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 0 |
Number of Torx screwdrivers | 6 |
Total number of tools | 6 |
Blade material | Chrome alloy steel |
Grip design | Non-slip Ergonomic |
Cap rotatable | No |
Insulated | Yes |
Isolation protection 1000 V | Yes |
Packaging | TCS inlay |