

€386.54/ pieceexcl. VAT
€467.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Impact Screwdriver Socket Set |
Total number of tools | 15 pce |
Low spark model | No |
Number of sockets for screwdriver | 15 |
Length | 350 mm |
Width | 175 mm |
Height | 40 mm |
Weight | 1285 g |