

€103.95/ pieceexcl. VAT
€125.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Inhex Screwdriver Socket Set |
Total number of tools | 5 pce |
Low spark model | No |
Number of sockets for screwdriver | 5 |
Length | 175 mm |
Width | 175 mm |
Height | 30 mm |
Weight | 505 g |