

€265.65/ pieceexcl. VAT
€321.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Screwdriver Socket Set |
Total number of tools | 14 pce |
With ratchet | No |
Low spark model | No |
Number of hexagonal sockets | 14 |
Number of sockets for screwdriver | 14 |
Length | 350 mm |
Width | 175 mm |
Height | 30 mm |
Packaging | Foam inlay (TCS) |
Weight | 1561 g |