






€296.45/ pieceexcl. VAT
€358.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH TCS |
Type | Combination Ratchet Wrench Set |
Length | 350 mm |
Weight | 1550 g |
Set version | Yes |
Material | Chrome Alloy Steel |
Jaw position | 15 ° |
Surface protection | Chrome-plated |
Weight | 1550 |