




€388.08/ pieceexcl. VAT
€469.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Quick Release Socket Set |
Total number of tools | 22 pce |
With ratchet | Yes |
Low spark model | No |
Number of hexagonal sockets | 16 |
Length | 350 mm |
Width | 175 mm |
Height | 40 mm |
Packaging | Foam inlay (TCS) |
Weight | 1465 g |