

€177.10/ pieceexcl. VAT
€214.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 13217 WT |
Type | Double Open Ended Spanners Set |
Number of ring spanners | 0 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 9 |
Number of combination spanners | 9 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 9 |
Number of swivelhead spanners | 0 |
Total number of tools | 9 |
Surface protection | Chrome-plated |
Surface treatment | Chrome-plated |
Packaging | TCS Inlay |