

€1,208.90/ pieceexcl. VAT
€1,462.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS WT |
Type | Socket set |
Total number of tools | 51 pce |
With ratchet | Yes |
Low spark model | No |
Number of hexagonal sockets | 37 |
Length | 250 mm |
Width | 460 mm |
Height | 60 mm |
Packaging | Foam inlay (TCS) |
Weight | 2500 g |