

€308.77/ pieceexcl. VAT
€373.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS WT 4622SK-4650/10767 |
Type | Screwdriver Set |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 3 |
Number of Torx screwdrivers | 5 |
Total number of tools | 20 |
Blade material | Chrome alloy steel |
Grip design | Non-slip Ergonomic |
Cap rotatable | No |
Insulated | No |
Isolation protection 1000 V | No |
Packaging | TCS inlay |