

€355.74/ pieceexcl. VAT
€430.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | TCS Inlay |
Series | TCS |
Type | TCS Inlay |
Length | 250 mm |
Width | 460 mm |
Height | 30 mm |
Total number of compartments | 16 |
Number of sections | 16 |
Weight | 1.79 kg |
Model | TCS WT 102-109/16 |