

€294.14/ pieceexcl. VAT
€355.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS WT |
Type | Plier Set |
Length | 250 mm |
Suitable for | 30 mm Drawers of tool trolley No. 13217 |
Model | TCS WT 6551-6730/7 |
Total length | 250 mm |