

€237.93/ pieceexcl. VAT
€287.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12161 VDE |
Type | VDE Single-Ended Ring Spanner Set |
Number of ring spanners | 6 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 22 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 6 |
Number of swivelhead spanners | 0 |
Total number of tools | 6 |
Packaging | Foam Inlay |