

€66.61/ pieceexcl. VAT
€80.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 913/4 |
Type | ABS Plastic Tray |
Series | 913/4 |
Type | ABS Plastic Tray |
Material | ABS |
Length | 565 mm |
Width | 490 mm |
Height | 23 mm |
Weight | 0.97 kg |
Model | 913/4 |
Other indications | Oil And Skydrol Resistant |