




€43.51/ pieceexcl. VAT
€52.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7763 |
Type | USB Power Supply |
Voltage type of supply voltage | AC/DC |
Power output | 10 W |
Width | 41 mm |
Height | 71 mm |
Nominal value output voltage 1 | 5.2 V |
1st secondary output voltage | 5.2 V |
Rated supply voltage at AC 50 Hz | 240 V |
Rated supply voltage at AC 60 Hz | 240 V |
Depth | 31.5 mm |
Output voltage stabilized | Yes |