






€4,553.78/ pieceexcl. VAT
€5,510.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7707 |
Type | Electronic Workshop Tester |
Accessory | No |
Spare part | No |
Max. torque | 10 Nm |
Total length | 180 mm |