

€153.23/ pieceexcl. VAT
€185.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7370 |
Type | Insert Adapter |
Type of accessory | Insert Adapter |
Accessory | Yes |
Spare part | No |
Total length | 85 mm |