




€86.24/ pieceexcl. VAT
€104.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 735 |
Type | Fine-Tooth Ratchet Insert Adapter |
Type of accessory | Insert Adapter |
Accessory | Yes |
Spare part | No |
Max. torque | 42 Nm |