
€49.67/ pieceexcl. VAT
€60.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7313/7314 |
Type | Inserts For Plastic Box |
Series | 7313/7314 |
Type | Inserts For Plastic Box |
Material | Foam |
Length | 360 mm |
Width | 250 mm |
Height | 105 mm |
Depth | 105 mm |
With foam | Yes |
Weight | 0.242 kg |
Model | 7313/7314 |
Other indications | For Model: 7724-1 |