
€46.59/ pieceexcl. VAT
€56.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7313/7314 |
Type | Inserts For Plastic Box |
Series | 7313/7314 |
Type | Inserts For Plastic Box |
Material | Foam |
Length | 275 mm |
Width | 207 mm |
Height | 70 mm |
With foam | Yes |
Weight | 0.08 kg |
Model | 7313/7314 |
Other indications | Precisely fitting foam inserts for safe transport and storage of transducers |