

€93.94/ pieceexcl. VAT
€113.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7311 |
Type | Plastic box |
Series | 7311 |
Type | Plastic box |
Material | Plastic |
Length | 390 mm |
Width | 147 mm |
Height | 310 mm |
With foam | Yes |
Weight | 1.35 kg |
Model | 7312 |
Other indications | Resistant To Most Common Oils |