

€26.33/ pieceexcl. VAT
€31.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7311 |
Type | Plastic box |
Series | 7311 |
Type | Plastic box |
Material | Plastic |
Length | 291 mm |
Width | 100 mm |
Height | 252 mm |
With foam | Yes |
Weight | 0.554 kg |
Model | 7311 |