

€415.03/ pieceexcl. VAT
€502.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730R |
Type | Torque wrench |
Total length | 380 mm |
With scale | Yes |
Accuracy scale division | 1 Nm |
Length | 380 mm |
Length extension | 17.5 mm |
Head height | 50 mm |
Head width | 50 mm |
Correcting variable consistent | No |
Weight | 994 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 994 |