

€487.41/ pieceexcl. VAT
€589.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730R |
Type | Torque wrench |
Connection size | 1/2 in |
Total length | 530 mm |
With scale | Yes |
Accuracy scale division | 1 Nm |
Length | 530 mm |
Length extension | 25 mm |
Head height | 43 mm |
Head width | 55 mm |
Correcting variable consistent | No |
Weight | 1626 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 1626 |