






€374.22/ pieceexcl. VAT
€452.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730 |
Type | Torque wrench |
Connection size | 9 x 12 in |
Tightening moment | from 3 to 15 Nm |
Total length | 275 mm |
With scale | Yes |
Length | 275 mm |
Length extension | 17.5 mm |
Head height | 23 mm |
Head width | 28 mm |
Correcting variable consistent | No |
Weight | 737 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 737 |