






€1,192.73/ pieceexcl. VAT
€1,443.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730 |
Type | Torque wrench |
Connection size | 22x28 in |
Tightening moment | from 130 to 650 Nm |
Total length | 911 mm |
With scale | Yes |
Accuracy scale division | 50 Nm |
Length | 911 mm |
Length extension | 55 mm |
Head height | 25 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 3490 g |
Tightening moment | from 130 to 650 |
Accuracy according to ISO 6789 | 3 % |
Weight | 3490 |