

€1,628.55/ pieceexcl. VAT
€1,970.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730DR |
Type | Torque wrench |
Length | 977 mm |
Electronic | Yes |
Correcting variable consistent | No |
Accuracy according to ISO 6789 | 2 % |