

€1,388.31/ pieceexcl. VAT
€1,679.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP® |
Type | Torque wrench |
Connection size | 14x18 in |
Tightening moment | from 65 to 650 Nm |
Total length | 870 mm |
Screwdriver model | No |
With scale | Yes |
Low spark model | No |
Length | 892 mm |
VDE tested | No |
Insulated | No |
Length extension | 55 mm |
With extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 25 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 14 mm |
Weight | 3224 g |
Tightening moment | from 65 to 650 |
Accuracy according to ISO 6789 | 2 % |
Weight | 3224 |