

€1,851.08/ pieceexcl. VAT
€2,239.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP® |
Type | Torque wrench |
Connection size | 22x28 in |
Tightening moment | from 80 to 800 Nm |
Total length | 1157 mm |
Screwdriver model | No |
With scale | Yes |
Low spark model | No |
Length | 1160 mm |
VDE tested | No |
Insulated | No |
Length extension | 55 mm |
With extension | Yes |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 25 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 4577 g |
Tightening moment | from 80 to 800 |
Accuracy according to ISO 6789 | 2 % |
Weight | 4577 |