STAHLWILLE

STAHLWILLE 730A/5Fix Torque Wrench 90-450 In.Lb, 9X

  • ERIKS:14810337
  • Manufacturer:4018754269785
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€471.24/ pieceexcl. VAT

€570.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
730a
Type
Torque wrench
Connection size
9 x 12 in
Tightening moment
from 7 to 37 Nm
Total length
330 mm
With scale
Yes
Length
330 mm
Length extension
17.5 mm
Head height
23 mm
Head width
28 mm
Correcting variable consistent
No
Weight
832 g
Accuracy according to ISO 6789
3 %
Weight
832