STAHLWILLE

STAHLWILLE 730A/4Quick Torque Wrench 70-350 In.Lb,

  • ERIKS:14810296
  • Manufacturer:4018754292691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€365.75/ pieceexcl. VAT

€442.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
730a
Type
Torque wrench
Connection size
9 x 12 in
Tightening moment
from 70 to 350 Nm
Total length
223 mm
Length
223 mm
Length extension
17.5 mm
Head height
23.6 mm
Head width
27.5 mm
Correcting variable consistent
No
Weight
395 g
Accuracy according to ISO 6789
4 %
Weight
395