






€549.01/ pieceexcl. VAT
€664.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730a |
Type | Torque wrench |
Connection size | 14x18 in |
Total length | 467 mm |
With scale | Yes |
Length | 467 mm |
Length extension | 25 mm |
Head height | 23 mm |
Head width | 28 mm |
Correcting variable consistent | No |
Weight | 1066 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 1066 |