STAHLWILLE

STAHLWILLE 730A/2-1Quick Torque Wrench 17.5-87.5 In

  • ERIKS:14810307
  • Manufacturer:4018754292677
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€382.69/ pieceexcl. VAT

€463.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
730a
Type
Torque wrench
Connection size
9 x 12 in
Tightening moment
from 17.5 to 87.5 Nm
Total length
179 mm
Length
179 mm
Length extension
17.5 mm
Head height
23.6 mm
Head width
27.5 mm
Correcting variable consistent
No
Weight
315 g
Accuracy according to ISO 6789
4 %
Weight
315