






€378.07/ pieceexcl. VAT
€457.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730a |
Type | Torque wrench |
Connection size | 14x18 in |
Tightening moment | from 25 to 130 Nm |
Total length | 410 mm |
With scale | Yes |
Accuracy scale division | 2.5 Nm |
Length | 410 mm |
Length extension | 25 mm |
With signal tone | Yes |
Head height | 23 mm |
Head width | 28 mm |
Correcting variable consistent | No |
Weight | 1076 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 1076 |