

€1,498.42/ pieceexcl. VAT
€1,813.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP® |
Type | Torque wrench |
Connection size | 22x28 in |
Tightening moment | from 160 to 800 Nm |
Total length | 1178 mm |
With scale | Yes |
Accuracy scale division | 100 Nm |
Length | 1178 mm |
Length extension | 55 mm |
Head height | 25 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 4794 g |
Tightening moment | from 160 to 800 |
Accuracy according to ISO 6789 | 3 % |
Weight | 4794 |