

€1,863.40/ pieceexcl. VAT
€2,254.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP® |
Type | Torque wrench |
Connection size | 22x28 in |
Tightening moment | from 200 to 1000 Nm |
Total length | 1363 mm |
With scale | Yes |
Accuracy scale division | 100 Nm |
Length | 1363 mm |
Length extension | 55 mm |
Head height | 25 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 5196 g |
Tightening moment | from 200 to 1000 |
Accuracy according to ISO 6789 | 3 % |
Weight | 5196 |