






€403.48/ pieceexcl. VAT
€488.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 721QR |
Type | Torque wrench |
Connection size | 1/2 in |
Tightening moment | from 30 to 150 Nm |
Total length | 452.5 mm |
With scale | Yes |
Accuracy scale division | 5 Nm |
Length | 452.5 mm |
With signal tone | Yes |
Head height | 23 mm |
Head width | 28 mm |
Correcting variable consistent | No |
Weight | 1268 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 1268 |