




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7161 |
Type | Safety Lock |
Type of accessory | Safety Lock |
Accessory | Yes |
Spare part | No |
Total length | 26 mm |