

€2,471.70/ pieceexcl. VAT
€2,990.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714R |
Type | Torque wrench |
Connection size | 3/4 in |
Tightening moment | from 65 to 650 Nm |
Total length | 980 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.01 Nm |
Low spark model | No |
Length | 980 mm |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 95 mm |
Head width | 125 mm |
Correcting variable consistent | No |
Weight | 5137 g |
Tightening moment | from 65 to 650 |
Accuracy according to ISO 6789 | 2 % |
Weight | 5137 |