

€3,117.73/ pieceexcl. VAT
€3,772.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714R |
Type | Torque wrench |
Connection size | 3/4 in |
Tightening moment | from 100 to 1000 Nm |
Total length | 1438 mm |
Screwdriver model | No |
With scale | Yes |
Low spark model | No |
Length | 1438 mm |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 100 mm |
Head width | 130 mm |
Correcting variable consistent | No |
Weight | 6905 g |
Tightening moment | from 100 to 1000 |
Accuracy according to ISO 6789 | 2 % |
Weight | 6905 |