

€2,423.19/ pieceexcl. VAT
€2,932.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714 eClick |
Type | Angle And Torque Wrench |
Connection size | 22x28 in |
Tightening moment | from 80 to 800 Nm |
Total length | 1158 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.01 Nm |
Low spark model | No |
Length | 1158 mm |
Insulated | No |
Length extension | 55 mm |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 25.6 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 4572 g |
Accuracy according to ISO 6789 | 2 % |
Weight | 4572 |