

€1,643.95/ pieceexcl. VAT
€1,989.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714 eClick |
Type | Electromechanical Angle-Controlled Torque Wrenche |
Connection size | 9 x 12 in |
Tightening moment | from 4 to 40 Nm |
Total length | 252 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.01 Nm |
Low spark model | No |
Length | 214 mm |
Insulated | No |
Length extension | 17.5 mm |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 23 mm |
Head width | 28 mm |
Correcting variable consistent | No |
Connection size | 9 mm |
Weight | 420 g |
Accuracy according to ISO 6789 | 2 % |
Weight | 420 |