




€31.96/ pieceexcl. VAT
€38.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 70V |
Type | Square drives |
With meter scale | No |
With fence | No |
With mitre | No |
Cross section | Square |
With vial | No |