

€582.12/ pieceexcl. VAT
€704.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 701/2 |
Type | Torque wrench |
Connection size | 1/4 in |
Total length | 210 mm |
Length | 210 mm |
With signal tone | Yes |
Electronic | Yes |
Head height | 10 mm |
Head width | 22.6 mm |
Correcting variable consistent | No |
Weight | 132 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 132 |