




€56.50/ pieceexcl. VAT
€68.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6721 |
Type | Side cutters |
Series | 6721 |
Type | Side cutters |
Length | 160 mm |
Material | Steel |
Shape | Half round |
Strip function | No |
Head width | 26 mm |
Head height | 11 mm |
Surface protection | Chrome-plated |
Weight | 210 g |