






€44.66/ pieceexcl. VAT
€54.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6711 |
Type | Electronics Needle Nose Plier |
Length | 130 mm |
Suitable for | Precise gripping work in electronics and precision mechanics |
Model | 6711 |
Material | Steel |
Total length | 130 mm |
Jaw length | 24 mm |